Beli mini router di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Totolink 300Mbps Wireless N RouterDeskripsi:Plus N302R Plus is a wireless router which complies with 802.11n standard and delivers up to 300Mbps wireless transmission rate.Equipped with three high performance antennas, N302R Plus ensures stable Wi-Fi signal and wide coverage, allowing multiple Wi-Fi devices to share Internet access simultaneously.Besides, N302R Plus can be used as a Repeater or an AP.So it is suitable for medium size home use.Package Contents:N302R Plus Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
- Totolink 300Mbps Mini Wireless N RouterDeskripsi:N200RE_V5 is specially designed for small home and offices, delivering wireless speed up to 300Mbps.Mini structure with 2LAN+WAN interface makes it particularly convenient for the travelers to establish wireless and wired network on their travel.Generally, it is a cost-effective solution for small groups to access the Internet.Package Contents:A200RE_V5 Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1atribut:
- Antenna: 2 external fixed antennas (2.4G)
- Data Rate (Mbps): 2.4GHz; Up to 300
- Power Supply (V/A): DC 5/0.6
- Network: WAN Setting, LAN Setting, DDNS Setting, IPTV Setting, IPv6 Setting
- Button: 1x RESET/WPS Button
- Dimensions (LxWxH) (mm): 91x80x25
- Device management: Static Route, Routing Table, IP/MAC Binding
- EIRP (dBm): <20
- Home: Quick Setup, Basic setup, Advanced setup, QR Code, LED, Logout, Reboot
- Interface: 2x 100Mbps LAN Ports, 1x 100Mbps WAN Port
- LED Indicator: 1x System, 1x Wi-Fi, 1x WAN, 2x LAN
- NAT: Virtual Server(Port Forwarding), DMZ, VPN passthrough
- Operation Mode: Gateway Mode, Repeater Mode, Bridge Mode, WISP Mode
- Parental Control: Internet time control based on MAC
- QoS: Up/Down speed control on WAN, Bandwidth control based on IP address
- RF Frequency (GHz): 2.4-2.4835
- Reception Sensitivity: 11b 11M: -85dBm@8% PER 11g 54M: -72dBm@10% PER 11n HT20 MCS7: -68dBm@10% PER HT40 MCS7: -65dBm@10% PER
- Security: MAC Filtering, IP/Port Filtering, URL Filtering
- Standard & Protocol: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- Tools: Upgrade Firmware, Time Setup, Remote managemet, Password Settings, Reboot Schedule, System Log and so on
- Mikrotik Ethernet RouterDeskripsi:hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
- Non Brand Canopy, Tent and Temporary StructureDeskripsi:Garage-style shelters have a domed top to shed snow and extra-long walls to protect vehicles and other contents year-round.
- ALLEGRO Manhole Shelters, Umbrella & ShieldDeskripsi:Manhole shelters have a roof and sidewalls to protect workers from sun, wind, and rain. Sidewalls also protect against some blowing debris. Shelters provide more coverage than umbrellas and don't need to be adjusted throughout the day.
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- tp-link Wireless MU-MIMO WiFi Router AC1200Deskripsi:AC1200 Dual Band WiFi Meets Your Smooth Network NeedsThe Archer C64 allows you to connect more devices and stream simultaneously with its dual 2.4GHz and 5GHz bands. The 2.4GHz band provide reliable connections for sending emails, web browsing and other simple tasks. The 5GHz band delivers speed up to 867Mpbs, great for media-intense applications like video streaming and online gaming†. With a lag-free connection, you will never miss out again.Take Your Network Security to the Next LevelThe latest WiFi security protocol, WPA3, brings new capabilities to improve cybersecurity in personal networks. More secure encryption in WiFi password safety and enhanced protection against brute-force attacks combine to safeguard your home WiFi.Extensive WiFi Coverage Throughout Your HomeWith 4 high-performance external antennas, Archer C64 boosts WiFi signals throughout your home. Beamforming technology detects devices and concentrates wireless signal strength towards them, particularly for previously hard to reach outlets.Simultaneously Streaming to Multiple Devices with MU-MIMOAC1200 WiFi with MU-MIMO‡, it establishes multiple simultaneous connection for you to enjoy higher speeds and greater stability. No more bandwidth congestion or latency. Enjoy non-stop entertainment on all your devices — lag free.10 × Faster — Wired or WirelessGigabit Ethernet ports (1 WAN+ 4 LAN) deliver speeds up to 10 × faster than standard Ethernet connections. Plug in your PCs, smart TVs, and game consoles for fast and reliable connections.Archer C64 is your best choice for high-performance Gigabit network entry, with a competitive price advantage, full Gigabit Ethernets ports drive your devices to peak performance.Package Content:- Wireless Router Archer C64- Power Adapter- RJ45 Ethernet Cable- Quick Installation Guideatribut:
- Standards and Protocols: Wi-Fi 5 | IEEE 802.11ac/n/a 5 GHz; IEEE 802.11n/b/g 2.4 GHz
- Working Modes: Router Mode, Access Point Mode
- WiFi Encryption: WPA, WPA2, WPA3, WPA/WPA2-Enterprise (802.1x)
- Processor: 1.2GHz CPU
- Buttons: WPS/Reset Button
- Dimensions (WxDxH) (mm): 120x120x27.9
- Ethernet Ports: 1x Gigabit WAN Port; 4x Gigabit LAN Ports
- Power: 12V = 1A
- Protocols: IPv4; IPv6
- WiFi Speeds: AC1200 | 5 GHz: 867 Mbps (802.11ac); 2.4 GHz: 400 Mbps (802.11n)
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- E-Z UP Tentatribut:
- Tendaku Fabric: 100% polyester
- Mikrotik Cloud Router Switchatribut:
- CPU Core Count: 1
- RouterOS License: 5
- MTBF: Approximately 200000 hours at 25°C
- Dell PowerEdge R760xs Rack ServerDeskripsi:2xIntel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-44002x64GB RDIMM, 4800MT/s Dual Rank6x4TB NLSAS 12Gbps 7.2K 512n 3.5in Hot plug3.5" Chassis with up to 12 Hard Drives (SAS/SATA) PERC11MouseKeyboardPERC H755 Adapter, Low ProfileStandard HeatsinkDual, Hot-plug, Power Supply Redundant (1+1), 1100W, Mixed Mode, NAFOpenManage Enterprise Advanced No Monitor 2 x Power Cord - C13, 1.9M, 250V, 10A (Indonesia, Laos, Vietnam)Trusted Platform Module 2.0 V32 x Jumper Cord - C13/C14, 4M, 250V, 10A (US, EU, TW, APCC countries except ANZ)Broadcom 57414 Dual Port 10/25GbE SFP28 Adapter, PCIe Low Profile, V2PowerEdge R760xs Motherboard with Broadcom 5720 Dual Port 1Gb On-Board LOMBroadcom 5720 Quad Port 1GbE BASE-T Adapter, OCP NIC 3.0No Operating System No Systems Documentation, No OpenManage DVD KitChannel ProSupport and Next Business Day Onsite Service Initial, 36 MonthReadyRails Sliding Rails Without Cable Management ArmiDRAC9, Enterprise 16Gatribut:
- Processor: 2 x Intel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-4400
- Memory: 2x64GB RDIMM, 4800MT/s Dual Rank
- Chassis (inch): 3.5 Chassis with up to 12 Hard Drives (SAS/SATA) PERC11
- RAID Controller: PERC H755 Adapter, Low Profile
- SUCA Tenda Lipatatribut:
- Color: Blue
- Hollo Iron Thickness (mm): 0.4
- Tarpaulin Material: Polyester/Parachute D420
- WESTCOTT Ruler (Penggaris)Deskripsi:Stainless steel rulers withstand exposure to water, humidity, and other harsh conditions that could cause steel rulers to rust and wood rulers to decay. They are more corrosion resistant, stronger, and heftier than aluminum to maintain straightness and prevent distortion of the scale. These rulers make length measurements and also work as straight edges to draw and check straight lines.
- tp-link Dual Band Gigabit Wi-Fi Routeratribut:
- Dimensions (mm): 260.2x135.0x38.6
- DHCP: Server, DHCP Client List, Address Reservation
- Dynamic DNS: DynDns, NO-IP, TP-Link
- tp-link Dual-Band Gigabit Wi-Fi 6 RouterDeskripsi:Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time. Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.** Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.atribut:
- System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
- Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
- WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
- WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
- Power (V/A): 12/2.5
- Processor: 1.5GHz Triple-Core CPU
- Protocols: IPv4IPv6
- USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
- WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
Daftar Harga mini router Terbaru October 2026
| Totolink 300Mbps Wireless N Router | Rp239.900 |
| Totolink 300Mbps Mini Wireless N Router | Rp209.900 |
| Mikrotik Ethernet Router | Rp929.900 |
| Mikrotik RB4011iGS+5HacQ2HnD-IN | Rp6.099.900 |
| Non Brand Canopy, Tent and Temporary Structure | Rp7.199.900 |
| ALLEGRO Manhole Shelters, Umbrella & Shield | Rp4.599.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp1.399.900 |
| tp-link Wireless MU-MIMO WiFi Router AC1200 | Rp569.900 |
| Mikrotik Routers and Wireless | Rp1.599.900 |
| E-Z UP Tent | Rp35.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Gudang%20Tenda/E-Z%20UP%20Tent/2qP108266098-1.jpg)



/raP109881982-9.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)